Check Availability
  • CHAMPION SPORTS 

    Flexton Silpower Exercise Ball, 60" and Under, Blue

  • Item # 45NM23
  • Mfr. Model # BRT42
Flexton Silpower Exercise Ball, 60" and Under, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exercise ball is used for strength and core training.
Show More Close
 

Technical Specifications

Item # 45NM23
Mfr. Model # BRT42
UNSPSC #49201514
Shipping Weight 1.1 lbs
Country of Origin Italy *
Item Exercise Ball
For User Height 60" and Under
Color Blue
Diameter 42cm
Material Flexton Silpower
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.