Check Availability
  • CHAMPION 

    1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 g

  • Item # 6CJJ6
  • Mfr. Model # CHSMOA22
1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 g
Qty
  • Web Price
    $11,728.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MTO Oilless Air Compressors
• Open dripproof motor Horizontal tank 100% duty cycle No start-up kit required Max. pressure: 100 psi
Include all components and accessories, including air-cooled aftercooler, mounted magnetic starter, and vibration isolators. Designed with a large aluminum cooling fan and cool-running crankcase, cylinders, and heads to allow operation at low compressor speeds. Oilless design is ideal for use in food technology, packaging and processing, and pharmaceutical applications.
All tanks are ASME certified.
Show More Close
 

Technical Specifications

Item # 6CJJ6
Mfr. Model # CHSMOA22
UNSPSC #40151601
Shipping Weight 507.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Oil Free
Free Air CFM @ Max. Pressure - Air Compressor 15.6
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 60 gal.
Compressor Package Type Fully Packaged
Amps 20.6
Hz 60
ASME Tank Yes
(F)NPT Outlet 1/2"
dBA @ 3 Feet 73
Pump RPM 650
On Pressure Switch Setting 70
Off Pressure Switch Setting 100
Cylinder Material Cast Iron
Finish Enamel
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 51-1/2"
Overall Width 25"
Overall Height 47-5/8"
Standards CAGI/PNEUROP PN2CPTC2, ASME
Includes Air Cooled Aftercooler, Manual Drain Valve, Motor Starter, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.