Check Availability
Entry Transmitter,Dual Button,Black/Gray
  • CHAMBERLAIN 

    Entry Transmitter,Dual Button,Black/Gray

  • Item # 45GF94
  • Mfr. Model # 892LT
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45GF94
Mfr. Model # 892LT
UNSPSC #30171512
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Entry Transmitter
Type Dual Button
Construction Plastic
Operation Residential, Commercial and Industrial Grade
Color Black/Gray
Length 3-13/64"
Height 1-3/4"
Width 45/64"
For Use With 2TRN1-6, H501L5L, SL3000UL8, CSW200UL8, MATDCBB3, MH5011UR, MH5011UL, 412HM
Includes Visor Clip, Instruction Sheet

* This product's country of origin is subject to change

Compliance and Restrictions