Check Availability
  • CHAINFLEX 

    Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Unshielded Co

  • Item # 2TYX1
  • Mfr. Model # CF5-05-12
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Unshielded Co
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cut-to-length continuous flexing cable is oil and flame resistant, with finely stranded bundled bare copper wire conductors. The center core provides high tensile strength.
Show More Close
 

Technical Specifications

Item # 2TYX1
Mfr. Model # CF5-05-12
UNSPSC #26121603
Catalog Page 339
Shipping Weight 1.107 lbs
Country of Origin Germany *
Item Continuous Flexing Control Cable
Wire Size 20 AWG
Number of Conductors 12
Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Max. Amps 4
Max. Voltage 600V
Nominal Outside Dia. 0.45"
Jacket Color Green
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Unshielded
Conductor Material Copper
Jacket Material PVC
Temp. Range 23 Degrees to 158 Degrees F
Features Oil Resistant and Flame Resistant
Standards cRUus/ CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms