Check Availability
  • CHAINFLEX 

    Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Shielded Cont

  • Item # 24C157
  • Mfr. Model # CF310-250-01-1
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Shielded Cont
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outer jacket is pa mechanically high quality TPE blend, protecting the finely stranded bare copper wires. For maximum mechanical load requirements, indoors or outdoors.
Show More Close
 

Technical Specifications

Item # 24C157
Mfr. Model # CF310-250-01-1
UNSPSC #26121629
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Continuous Flexing Power Cable
Wire Size 4 AWG
Number of Conductors 1
Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Max. Amps 131
Max. Voltage 1000V
Nominal Outside Dia. 0.45"
Jacket Color Black
Wire Color Copper
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Shielded
Conductor Material Copper
Jacket Material TPE
Temp. Range -31 Degrees to 194 Degrees F
Features Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Standards cRUus/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close