Check Availability
  • CHAINFLEX 

    Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Shielded Cont

  • Item # 24C140
  • Mfr. Model # CF35-60-04-1
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Shielded Cont
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable is designed for maximum load requirements. Microbe-resistant and UV-resistant. Mechanically high quality.
Show More Close
 

Technical Specifications

Item # 24C140
Mfr. Model # CF35-60-04-1
UNSPSC #26121629
Catalog Page 345
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Continuous Flexing Power Cable
Wire Size 10 AWG
Number of Conductors 4
Spool Length Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Max. Amps 53
Max. Voltage 1000V
Nominal Outside Dia. 0.61"
Jacket Color Black
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Shielded
Conductor Material Copper
Jacket Material TPE
Temp. Range -31 Degrees to 194 Degrees F
Features Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Standards cRUus/CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In