Check Availability
Continuous Flexing Power Cable,  12 AWG,  Number of Conductors 4,  1000V,  25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TZW5
Mfr. Model # CF31-40-04-25
UNSPSC #26121629
Catalog Page 345
Shipping Weight 8.975 lbs
Country of Origin Germany *
Item Continuous Flexing Power Cable
Wire Size 12 AWG
Number of Conductors 4
Length 25 ft.
Voltage 1000V
Nominal Outside Dia. 0.55"
Jacket Color Black
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielding Shielded
Conductor Material Copper
Jacket Material PVC
Temp. Rating 23 Degrees to 158 Degrees F
Special Features Oil Resistant and Flame Resistant
Standards cRUus/ CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In