Check Availability
  • CHAINFLEX 

    25 ft. Shielded Continuous Flexing Power Cable, Black, Max. Amps 30

  • Item # 2TZW4
  • Mfr. Model # CF31-25-04-25
25 ft. Shielded Continuous Flexing Power Cable, Black, Max. Amps 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable features a high flexible special conductor, and an outer jacket with an oil-proof PVC blend.
Show More Close
 

Technical Specifications

Item # 2TZW4
Mfr. Model # CF31-25-04-25
UNSPSC #26121629
Catalog Page 339
Shipping Weight 6.05 lbs
Country of Origin Germany *
Item Continuous Flexing Power Cable
Wire Size 14 AWG
Number of Conductors 4
Spool Length 25 ft.
Max. Amps 30
Max. Voltage 1000V
Nominal Outside Dia. 0.49"
Jacket Color Black
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Shielded
Conductor Material Copper
Jacket Material PVC
Temp. Range 23 Degrees to 158 Degrees F
Features Oil Resistant and Flame Resistant
Standards cRUus/ CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close