Check Availability
  • CHAINFLEX 

    100 ft. Unshielded Continuous Flexing Control Cable, Green, Max. Amps 4

  • Item # 2WGG9
  • Mfr. Model # CF5-05-12-100
100 ft. Unshielded Continuous Flexing Control Cable, Green, Max. Amps 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This continuous flexing control cable is oil and flame resistant, with finely stranded bundled bare copper wire conductors. The center core provides high tensile strength.
Show More Close
 

Technical Specifications

Item # 2WGG9
Mfr. Model # CF5-05-12-100
UNSPSC #26121603
Catalog Page 339
Shipping Weight 18.45 lbs
Country of Origin Germany *
Item Continuous Flexing Control Cable
Wire Size 20 AWG
Number of Conductors 12
Spool Length 100 ft.
Max. Amps 4
Max. Voltage 600V
Nominal Outside Dia. 0.45"
Jacket Color Green
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Unshielded
Conductor Material Copper
Jacket Material PVC
Temp. Range 23 Degrees to 158 Degrees F
Features Oil Resistant and Flame Resistant
Standards cRUus/ CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms