Check Availability
  • CHAINFLEX 

    100 ft. Shielded Continuous Flexing Power Cable, Black, Max. Amps 21

  • Item # 2WGV4
  • Mfr. Model # CF31-15-04-100
100 ft. Shielded Continuous Flexing Power Cable, Black, Max. Amps 21
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power cable features a high flexible special conductor, and an outer jacket with an oil-proof PVC blend.
Show More Close
 

Technical Specifications

Item # 2WGV4
Mfr. Model # CF31-15-04-100
UNSPSC #26121629
Catalog Page 352
Shipping Weight 11.25 lbs
Country of Origin Germany *
Item Continuous Flexing Power Cable
Wire Size 16 AWG
Number of Conductors 4
Spool Length 100 ft.
Max. Amps 21
Max. Voltage 1000V
Nominal Outside Dia. 0.43"
Jacket Color Black
Wire Color Black with White Numbers, (1) Green/Yellow
Min. Bend Radius 7.5 x O.D.
Shielded / Unshielded Shielded
Conductor Material Copper
Jacket Material PVC
Temp. Range 23 Degrees to 158 Degrees F
Features Oil Resistant and Flame Resistant
Standards cRUus/ CE
* This product's country of origin is subject to change

Welcome Sign In