Check Availability
  • CETIS 

    Hospitality Speakerphone, Black

  • Item # 3CZF3
  • Mfr. Model # Aegis-TP-08 (BK)
Hospitality Speakerphone,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CZF3
Mfr. Model # Aegis-TP-08 (BK)
UNSPSC #43191504
Shipping Weight 2.41 lbs
Country of Origin China *
Item Hospitality Speakerphone
Color Black
Number of Lines 2
Ringer Electronic
Speakerphone Yes
Mount (Type) Desk or Wall (Hardware Not Included for Wall Mount)
Voicemail Message Indicator
Volume Control ADA Compliant
Requires No Batteries
Includes Flash, Redial, Hold, Volume Control Handset, Message Waiting Lamp, Data Port, Speakerphone
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Angola , Burkina-Faso , Bahrain , Burundi , Benin , Botswana , Algeria , Egypt , Israel , Iraq , Iran , Jordan , Kuwait , Lebanon , Oman , Qatar , Saudi Arabia , Sudan , Syria and Yemen .

This item is restricted for international sale.