Check Availability
  • CEP 

    20 Amp Automatic Reset GFCI Module, 125VAC, 12 AWG Wire Size

  • Item # 3GUJ8
  • Mfr. Model # GF6095
20 Amp Automatic Reset GFCI Module, 125VAC, 12 AWG Wire Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Box provides a 15% voltage boost, and has an automatic reset.
Show More Close
 

Technical Specifications

Item # 3GUJ8
Mfr. Model # GF6095
UNSPSC #39121510
Catalog Page 413
Shipping Weight 0.54 lbs
Country of Origin China *
Item Automatic Reset GFCI Module
Max. Amps 20
Voltage Rating 125VAC
Connector End None
Plug End No Plug
Number of Poles 2
Number of Wires 3
Wire Size 12 AWG
NEMA Rating 3R
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In