Check Availability
  • CEP 

    1000 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 110,000 Lumens, 4000K Bulb Color Temp.

  • Item # 14V999
  • Mfr. Model # 5910
1000 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 110,000 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14V999
Mfr. Model # 5910
UNSPSC #39101614
Catalog Page 519
Shipping Weight 1.75 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT37
Bulb Base Type Mogul Screw (E39)
Watts 1000
Bulb Color Temp. 4000K
Lumens 110,000
Shatter-Resistant No
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Average Bulb Life 9000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 1 yr.
Bulb Min. Starting Temp. -40 Degrees F
Bulb Operating Temp. Range -40 Degrees to 250 Degrees F
Standards ETL UL 153
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions