Check Availability
  • CENTURY 

    Permanent Split Capacitor Room Air Conditioner Motor, 3/4 HP, 1001-1100 RPM Range 208-230V, CCWLE

  • Item # 4MB88
  • Mfr. Model # C024
Permanent Split Capacitor Room Air Conditioner Motor, 3/4 HP, 1001-1100 RPM Range 208-230V, CCWLE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications. Capacitor No. 2MDV7 sold separately.
Show More Close
 

Technical Specifications

Item # 4MB88
Mfr. Model # C024
UNSPSC #26101602
Catalog Page 46
Shipping Weight 19.34 lbs
Country of Origin Mexico *
OEM Replacement Brand Fedders
Item Room Air Conditioner Motor
Motor Design Permanent Split Capacitor
Phase 1
HP 3/4
RPM Range 1001-1100
No. of Speeds 1
Voltage 208-230
Motor Shaft Rotation CCWLE
Frame 56Y
Motor Enclosure Design Open Air-Over
Motor Mounting Type Cradle Base
Shaft Dia. 5/8"
Shaft Length 7-1/2"
Number of Shafts 2
Motor Thermal Protection Auto
Nameplate RPM 1075
Motor Application OEM Replacement
Full Load Amps 5.4-6.0
Hz 60
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Motor Service Factor 1.00
Motor Bearings Ball
Body Dia. 6-1/2"
Length Less Shaft 9-1/2"
Overall Length 17"
Capacitor Required 2MDV7
Replacement For K63TXMR-1109
Application Room A/C
Standards UL Recognized, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In