Check Availability
Drill Stop, Red, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FR89
Mfr. Model # 73513
UNSPSC #27111802
Shipping Weight 0.05 lbs
Country of Origin China *
Item Drill Stop Collar
Length 1/16" to 1/2"
Includes (2) Drill Stop
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In