This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CENTURY 

    5 HP Close-Coupled Pump Motor,3-Phase,1753 Nameplate RPM,208-230/460 Voltage,184JM

  • Item # 29NZ32
  • Mfr. Model # CPE26
5 HP Close-Coupled Pump Motor,3-Phase,1753 Nameplate RPM,208-230/460 Voltage,184JM

See alternate products available online.

Product Details

The Century® close-coupled pump motor is a 3-phase continuous-duty motor for use in commercial and industrial pumping applications. This TEFC motor is suitable for use in dirty, dusty, and nonhazardous applications.

• JM threaded
• Totally enclosed fan-cooled
Show More Close
 

Technical Specifications

Item # 29NZ32
Mfr. Model # CPE26
UNSPSC #26101612
Catalog Page 23
Shipping Weight 125.0 lbs
Country of Origin China *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 5
Nameplate RPM 1753
Frame 184JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 14.0-13.0/6.5
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-5/16"
Shaft Length 4-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 14-1/4"
Overall Length 18-1/2"
Ins. Class F
Duty Continuous
Nominal Efficiency 89.5%
CC Number CC003A
Motor Efficiency Group Premium Efficient
Inverter Rated Yes
Standards UL Recognized (E49747), CSA Certified (LR2025)
Includes External Slinger
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
89.5
CC
CC003A

Welcome Sign In