Check Availability
  • CENTURY 

    3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 6TWK8
  • Mfr. Model # FDL6002A
  • (1)
3/4 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Direct-Drive Blower Motors
• NEMA frame: 48Y (5-3/4" body dia.) Enclosure: open Mounting: ring/stud/band/hole Service factor: 1.0 Insulation: Class B Thermal protection: auto Shaft orientation: horizontal Rotation: CW/CCW Duty: continuous
Replace Emerson, Fasco, Genteq, Marathon and Protech fan and blower motors in residential and light commercial HVAC systems. Motors have predrilled holes for Rheem mounting. Include capacitor and reversing plug.
UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6TWK8
Mfr. Model # FDL6002A
UNSPSC #26101602
Catalog Page 47
Shipping Weight 16.0 lbs
Country of Origin China *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 3/4 to 1/5
Nameplate RPM 1075
Voltage 115
Full Load Amps 9.1
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 4
Motor Mounting Type Stud
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-3/4"
Length Less Shaft 5-3/4"
Overall Length 10-5/16"
Shaft Dia. 1/2"
Shaft Length 4-1/2"
Motor Shaft Design Flat
Capacitor Required Included
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 5-7/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
Mounting Stud Length 5/8"
Bolt Circle Dia. 5-3/16"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Replaces Emerson, Fasco, Genteq, Marathon, Protech Fan, Blower Motors In Residential and Light Commercial HVAC Systems
Manufacturers Warranty Length 1 yr.
Includes Reversing Plug, Predrilled Holes In Shell for Rheem Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms