Check Availability
  • CENTURY 

    3/4 HP Water Circulator Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56YZ

  • Item # 4UE18
  • Mfr. Model # C250
3/4 HP Water Circulator Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56YZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These exact replacement motors are fully interchangeable with specific motors on Bell & Gossett, Armstrong, Teel, and Taco brand circulator pumps. Red finish.
Show More Close
 

Technical Specifications

Item # 4UE18
Mfr. Model # C250
UNSPSC #26101602
Catalog Page 59
Shipping Weight 29.3 lbs
Country of Origin Mexico *
Item Water Circulator Motor
Motor Application Pump
Motor Sub Application Water Circulator
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 3/4
Nameplate RPM 1725
Frame 56YZ
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 8.4/4.2-4.2
Motor Mounting Type Cradle Base
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.50
Motor Bearings Sleeve
Max. Ambient Temp. 50 Degrees C
Motor Shaft Rotation CCWSE
Bolt Circle Dia. 5-7/8"
Ring Dia. 2-1/2"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 9-7/16"
RPM Range 1701-1800
Replacement For Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms