Check Availability
  • CENTURY 

    3/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115/230 Voltage

  • Item # 4UB77
  • Mfr. Model # C060
3/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115/230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly efficient motor is supplied with mounted capacitor. Terminal board; for use in exhaust fans, air circulators, and other equipment operating in dusty, dirty, noncombustible environments.
Show More Close
 

Technical Specifications

Item # 4UB77
Mfr. Model # C060
UNSPSC #26101602
Catalog Page 55
Shipping Weight 28.8 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Nonventilated
HP 3/4
Nameplate RPM 1075
Voltage 115/230
Full Load Amps 7.3/3.7
Hz 60
Phase 1
Frame 56
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 6-1/2"
Length Less Shaft 9-5/16"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Flat
Capacitor Required Included
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 8-7/8"
Mounting Stud Location Shaft End
Mounting Stud Pattern 4-1/8" x 4-1/8"
Stud Size #10-32
Bolt Circle Dia. 5-13/16"
RPM Range 1001-1100
Standards CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Base
* This product's country of origin is subject to change

Compliance and Restrictions