Check Availability
  • CENTURY 

    3/4 HP Close-Coupled Pump Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,143JM

  • Item # 52AZ48
  • Mfr. Model # PE3AA26A01C
3/4 HP Close-Coupled Pump Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,143JM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Century® close-coupled pump motor is a 3-phase continuous-duty motor for use in commercial and industrial pumping applications. This TEFC motor is suitable for use in dirty, dusty, and nonhazardous applications.

• JM threaded
• Totally enclosed fan-cooled
• Face/base
Show More Close
 

Technical Specifications

Item # 52AZ48
Mfr. Model # PE3AA26A01C
UNSPSC #26101612
Catalog Page 31
Shipping Weight 60.55 lbs
Country of Origin China *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 3/4
Nameplate RPM 1745
Frame 143JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 3.1-2.8/1.4
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 4-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 11-1/2"
Overall Length 15-3/4"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 85.5%
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL (E49747), CSA (LR2025), CE Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Nominal Efficiency
85.5