This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CENTURY 

    25 HP Close-Coupled Pump Motor,3-Phase,1775 Nameplate RPM,208-230/460 Voltage,284JP

  • Item # 29NZ54
  • Mfr. Model # CPE51
25 HP Close-Coupled Pump Motor,3-Phase,1775 Nameplate RPM,208-230/460 Voltage,284JP

See alternate products available online.

Technical Specifications

Item # 29NZ54
Mfr. Model # CPE51
UNSPSC #26101612
Shipping Weight 221.0 lbs
Country of Origin China *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 25
Nameplate RPM 1775
Frame 284JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 69.0-63.0/31.0
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 2-11/64" Stepped Down to 1-3/4" Stepped Down to 1-3/8"
Shaft Length 8-5/32"
Motor Shaft Design JP Threaded
Length Less Shaft 25-21/32"
Overall Length 33-13/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 93.6%
CC Number CC003A
Motor Efficiency Group Premium Efficient
Inverter Rated Yes
Standards UL Recognized (E49747), CSA Certified (LR2025)
Includes External Slinger
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
93.6
CC
CC003A