Check Availability
  • CENTURY 

    2-1/2, 1/4 HP Pool and Spa Pump Motor, Capacitor-Start, 230V, 56Z Frame

  • Item # 16U426
  • Mfr. Model # SDS1252
2-1/2, 1/4 HP Pool and Spa Pump Motor, Capacitor-Start, 230V, 56Z Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement motor can be used with most leading brands of tub, spa, and above-ground pool pumps with threaded-shaft drives. 12 and 3 o'clock conduit entries provide wiring flexibility. UL Recognized.
Show More Close
 

Technical Specifications

Item # 16U426
Mfr. Model # SDS1252
UNSPSC #26101602
Shipping Weight 31.2 lbs
Country of Origin Mexico *
Item Pool and Spa Pump Motor
Motor Application Pump
Motor Sub Application Pool and Spa Pump
Motor Design Capacitor-Start
Motor Enclosure Design Open Dripproof
HP 2-1/2, 1/4
Nameplate RPM 3450/1725
Frame 56Z
Motor Shaft Rotation CCWSE
Voltage 230
Full Load Amps 10.7/3.0
Phase 1
Hz 60
Motor Mounting Type Stud
Motor Bearings Ball
Finish Black
Motor Flange Material Aluminum
Shaft Threaded 3/8-16 UNC-2A RH
Shaft Material 303 Stainless Steel
Motor Thermal Protection Auto
Motor Service Factor 1.00
Ambient Temperature 50 Degrees C
Shaft Dia. 1/2"
Shaft Length 2-3/8"
Ins. Class F
RPM Range 3001-3600
Motor Efficiency Group Standard Efficient
Standards UL Recognized (E46412)
* This product's country of origin is subject to change

Compliance and Restrictions