This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CENTURY 

    15 HP Close-Coupled Pump Motor,3-Phase,1760 Nameplate RPM,208-230/460 Voltage,254JM

  • Item # 29NZ35
  • Mfr. Model # CPE40
15 HP Close-Coupled Pump Motor,3-Phase,1760 Nameplate RPM,208-230/460 Voltage,254JM

Technical Specifications

Item # 29NZ35
Mfr. Model # CPE40
UNSPSC #26101612
Shipping Weight 369.0 lbs
Country of Origin China *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 1760
Frame 254JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 42.0-38.0/19.0
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/4" Stepped Down to 1-3/8" Stepped Down to 1-1/4"
Shaft Length 5-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 21-3/8"
Overall Length 26-5/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 92.4%
CC Number CC003A
Motor Efficiency Group Premium Efficient
Inverter Rated Yes
Standards UL Recognized (E49747), CSA Certified (LR2025)
Includes External Slinger
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
92.4
CC
CC003A