Check Availability
  • Close-Coupled Pump Motors
  • CENTURY 

    15 HP Close-Coupled Pump Motor,3-Phase,3540 Nameplate RPM,208-230/460 Voltage,254JM

  • Item # 29NZ27
  • Mfr. Model # CPE42
15 HP Close-Coupled Pump Motor,3-Phase,3540 Nameplate RPM,208-230/460 Voltage,254JM
Qty
  • Web Price
    $1,203.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Century® close-coupled pump motor is a 3-phase continuous-duty motor for use in commercial and industrial pumping applications. This TEFC motor is suitable for use in dirty, dusty, and nonhazardous applications.

• JM threaded
• Totally enclosed fan-cooled
Show More Close
 

Technical Specifications

Item # 29NZ27
Mfr. Model # CPE42
UNSPSC #26101612
Catalog Page 23
Shipping Weight 349.0 lbs
Country of Origin China *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 3540
Frame 254JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 39.0-35.0/18.0
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-3/4"
Shaft Length 5-1/4"
Motor Shaft Design JM Threaded
Length Less Shaft 21-3/8"
Overall Length 26-9/16"
Ins. Class F
Duty Continuous
Nominal Efficiency 91.0%
CC Number CC003A
Motor Efficiency Group Premium Efficient
Inverter Rated Yes
Standards UL Recognized (E49747), CSA Certified (LR2025)
Includes External Slinger
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Premium Efficient
Nominal Efficiency
91
CC
CC003A

Welcome Sign In