Check Availability
  • CENTURY 

    1 HP Pool and Spa Pump Motor, Split-Phase, 115V, 48Y Frame

  • Item # 5PB57
  • Mfr. Model # BV91
1 HP Pool and Spa Pump Motor, Split-Phase, 115V, 48Y Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement motor can be used with most leading brands of tub, spa, and above-ground pool pumps with threaded-shaft drives. 12 and 3 o'clock conduit entries provide wiring flexibility. UL Recognized and CSA Certified.
Show More Close
 

Technical Specifications

Item # 5PB57
Mfr. Model # BV91
UNSPSC #26101602
Shipping Weight 16.8 lbs
Country of Origin Mexico *
Item Pool and Spa Pump Motor
Motor Application Pump
Motor Sub Application Pool and Spa Pump
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1
Nameplate RPM 3450
Frame 48Y
Motor Shaft Rotation CCWLE
Voltage 115
Full Load Amps 9.0
Phase 1
Hz 60
Motor Mounting Type Stud
Motor Bearings Ball
Finish Black
Shaft Threaded 3/8-16 UNC-2A LH
Shaft Material Steel
Motor Thermal Protection Auto
Motor Service Factor 1.00
Shaft Dia. 1/2"
Shaft Length 2-1/8"
Ins. Class B
RPM Range 3001-3600
Standards UL 1081 Approvable
* This product's country of origin is subject to change

Compliance and Restrictions