Check Availability
  • CENTURY 

    1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 4UY17
  • Mfr. Model # 9713
1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep HVAC/R fans moving with this direct drive blower motor. It features a permanent split capacitor motor, and open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use in blowers, fans, and air circulators. Includes a resilient mounting ring.
Show More Close
 

Technical Specifications

Item # 4UY17
Mfr. Model # 9713
UNSPSC #26101602
Shipping Weight 9.5 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/8
Nameplate RPM 1075
Voltage 115
Full Load Amps 2.2
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5"
Length Less Shaft 5-7/16"
Shaft Dia. 1/2"
Shaft Length 5-1/4"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 5-1/16"
Mounting Stud Location Both Ends
Mounting Stud Pattern 2-5/16" x 4"
Stud Size #8-32
Bolt Circle Dia. 4-5/8"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Mounting Ring
* This product's country of origin is subject to change

Compliance and Restrictions