Check Availability
1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 208-230 Voltage
  • CENTURY 

    1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 208-230 Voltage

  • Item # 4UU85
  • Mfr. Model # 9705
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Keep HVAC/R fans moving with this direct drive blower. It features a permanent split capacitor motor and open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use with room air conditioners, unit heaters, condensers, furnace blowers, and a wide range of other shaft-mounted fan and blower equipment. Includes resilient mounting rings.
Show More Close
 

Technical Specifications

Item # 4UU85
Mfr. Model # 9705
UNSPSC #26101602
Shipping Weight 8.72 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/8
Nameplate RPM 1550
Voltage 208-230
Full Load Amps 0.96
Hz 60/50
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5-5/8"
Length Less Shaft 4-5/8"
Shaft Dia. 1/2"
Shaft Length 4"
Motor Shaft Design Flat
Capacitor Required 2MDV6
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-3/16"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Resilient Mounting Rings

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms