Check Availability
1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage
  • CENTURY 

    1/8 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage

  • Item # 4UU84
  • Mfr. Model # 9704
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4UU84
Mfr. Model # 9704
UNSPSC #26101602
Catalog Page 48
Shipping Weight 10.5 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/8
Nameplate RPM 1550
Voltage 115/208-230
Full Load Amps 2.7/1.2-1.4
Hz 60/50
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Ring
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5-5/8"
Length Less Shaft 5-1/8"
Shaft Dia. 1/2"
Shaft Length 4"
Motor Shaft Design Flat
Capacitor Required Included
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 4-11/16"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Resilient Mounting Rings

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms