Check Availability
  • CENTURY 

    1/6 HP Direct Drive Blower Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56Z

  • Item # 4UB94
  • Mfr. Model # ARB2016M
  • (1)
1/6 HP Direct Drive Blower Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56Z
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-efficient motor features extended studs for mounting fan guard on shaft endshield For use in exhaust fans, air circulators, and other air-over fan applications. Ideal for dusty, dirty, nonhazardous locations.
Show More Close
 

Technical Specifications

Item # 4UB94
Mfr. Model # ARB2016M
UNSPSC #26101602
Catalog Page 62
Shipping Weight 20.45 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/6
Nameplate RPM 1140
Voltage 115
Full Load Amps 3.8
Hz 60
Phase 1
Frame 56Z
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Manual
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 8-7/16"
Shaft Dia. 1/2"
Shaft Length 1-7/8"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 7-15/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 4-1/8" x 4-1/8"
Stud Size #10-32
Bolt Circle Dia. 5-13/16"
RPM Range 1101-1200
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Base
* This product's country of origin is subject to change

Compliance and Restrictions