Check Availability
1/6 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 208-230 Voltage, Frame 42Y
  • CENTURY 

    1/6 HP Direct Drive Blower Motor, Shaded Pole, 1550 Nameplate RPM, 208-230 Voltage, Frame 42Y

  • Item # 4MA13
  • Mfr. Model # 593
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4MA13
Mfr. Model # 593
UNSPSC #26101602
Catalog Page 46
Shipping Weight 10.3 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/6
Nameplate RPM 1550
Voltage 208-230
Full Load Amps 3.2
Hz 60/50
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWSE
Body Dia. 5"
Length Less Shaft 4-15/16"
Shaft Dia. 1/2"
Shaft Length 2-7/8"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Base

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms