Check Availability
  • CENTURY 

    1/6 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1050 Nameplate RPM, 115/208-230 Voltage

  • Item # 2CDU1
  • Mfr. Model # 494B
1/6 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1050 Nameplate RPM, 115/208-230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 2CDU1
Mfr. Model # 494B
UNSPSC #40101601
Catalog Page 48
Shipping Weight 9.92 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/6
Nameplate RPM 1050
Voltage 115/208-230
Full Load Amps 3.3/1.5-1.7
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5-5/8"
Length Less Shaft 5-5/16"
Overall Length 8-11/16"
Shaft Dia. 1/2"
Shaft Length 3-3/8"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
Mounting Stud Pattern 3-5/8" x 3-5/8"
RPM Range 1001-1100
Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes Resilient Mounting Rings
* This product's country of origin is subject to change

Compliance and Restrictions