Check Availability
  • CENTURY 

    1/5 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 208-230 Voltage, Frame 42Y

  • Item # 4KA42
  • Mfr. Model # B6415
1/5 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 208-230 Voltage, Frame 42Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4KA42
Mfr. Model # B6415
UNSPSC #26101611
Catalog Page 46
Shipping Weight 11.0 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/5
Nameplate RPM 1050
Voltage 208-230
Full Load Amps 3.2
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class A
Duty Continuous
No. of Speeds 3
Motor Mounting Type Ring
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5"
Length Less Shaft 4-15/16"
Shaft Dia. 1/2"
Shaft Length 5"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
Mounting Stud Pattern 3-1/8" x 3-1/8"
Stud Size #10-32
Bolt Circle Dia. 4-7/16"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Mounting Rings
* This product's country of origin is subject to change

Compliance and Restrictions