Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage

  • Item # 4UY23
  • Mfr. Model # 9719
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4UY23
Mfr. Model # 9719
UNSPSC #26101602
Catalog Page 48
Shipping Weight 11.25 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1075
Voltage 208-230
Full Load Amps 2.0
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5"
Length Less Shaft 5-11/16"
Shaft Dia. 1/2"
Shaft Length 5-1/4"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 5-5/16"
Mounting Stud Location Both Ends
Mounting Stud Pattern 2-5/16" x 4"
Stud Size #8-32
Bolt Circle Dia. 4-5/8"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Mounting Ring
* This product's country of origin is subject to change

Compliance and Restrictions