Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y

  • Item # 4UU81
  • Mfr. Model # BLR640S
1/4 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4UU81
Mfr. Model # BLR640S
UNSPSC #26101602
Catalog Page 46
Shipping Weight 10.85 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1050
Voltage 115
Full Load Amps 9.4
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Ring
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5"
Length Less Shaft 5-7/16"
Shaft Dia. 1/2"
Shaft Length 3-15/16"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 5-1/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 2-1/4" x 3-7/8"
Stud Size #10-32
Bolt Circle Dia. 4-7/16"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Resilient Mounting Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms