Check Availability
1/4 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Shaded Pole, 1050 Nameplate RPM, 115 Voltage, Frame 42Y

  • Item # 4UU80
  • Mfr. Model # BLR6404
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This motor is suitable for unit heaters, condensers, furnace blowers, air circulators, fans, and a wide range of other shaft-mounted fan and blower equipment.
Show More Close
 

Technical Specifications

Item # 4UU80
Mfr. Model # BLR6404
UNSPSC #26101602
Catalog Page 46
Shipping Weight 11.0 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1050
Voltage 115
Full Load Amps 8.2
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class A
Duty Continuous
No. of Speeds 3
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5"
Length Less Shaft 5-7/16"
Shaft Dia. 1/2"
Shaft Length 3-15/16"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 5-1/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 2-1/4" x 3-7/8"
Stud Size #10-32
Bolt Circle Dia. 4-7/16"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Resilient Mounting Rings

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms