Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage

  • Item # 4UU68
  • Mfr. Model # 9700
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4UU68
Mfr. Model # 9700
UNSPSC #26101602
Catalog Page 48
Shipping Weight 10.65 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1550
Voltage 115/208-230
Full Load Amps 4.9/2.5-2.5
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5-5/8"
Length Less Shaft 5-1/2"
Shaft Dia. 1/2"
Shaft Length 4"
Motor Shaft Design Flat
Capacitor Required 2MDV3
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 5-1/16"
RPM Range 1501-1600
Standards UL Recognized, CSA Certified
Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Includes Resilient Mounting Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms