Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 4MB66
  • Mfr. Model # F273
1/4 HP Direct Drive Blower Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA service factors up to 1.40 provide a reserve margin for applications where intermittent overloading or fluctuating (high/low) voltage conditions may occur. Provides direct replacement in many Jenn-AirĀ® and similar commercial kitchen exhaust ventilators. For use in exhaust ventilators in commercial cooking areas and other moderate-starting torque equipment that can be directly connected to a NEMA 56CZ face-mounted motor.
Show More Close
 

Technical Specifications

Item # 4MB66
Mfr. Model # F273
UNSPSC #26101602
Catalog Page 60
Shipping Weight 24.15 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/4
Nameplate RPM 1140
Voltage 115
Full Load Amps 5.0
Hz 60
Phase 1
Frame 56CZ
Motor Service Factor 1.35
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 9"
Shaft Dia. 5/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Capacitor Required No
RPM Range 1101-1200
Standards UL Recognized, CSA Certified
Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
* This product's country of origin is subject to change

Compliance and Restrictions