Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage

  • Item # 4MB52
  • Mfr. Model # FM1026
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4MB52
Mfr. Model # FM1026
UNSPSC #26101611
Catalog Page 48
Shipping Weight 11.4 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1075
Voltage 208-230
Full Load Amps 1.6
Hz 60/50
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 50 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type T-Flex
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 4-1/8"
Shaft Dia. 1/2"
Shaft Length 6"
Motor Shaft Design Flat
Capacitor Required 2MDV4
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
* This product's country of origin is subject to change

Compliance and Restrictions