Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1050 Nameplate RPM, 115 Voltage

  • Item # 2MVR3
  • Mfr. Model # 144A
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1050 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 2MVR3
Mfr. Model # 144A
UNSPSC #26101602
Shipping Weight 12.5 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1050
Voltage 115
Full Load Amps 3.2
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 4
Motor Mounting Type Ring
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CCWLE
Body Dia. 5-5/8"
Length Less Shaft 5-5/16"
Overall Length 11-1/4"
Shaft Dia. 1/2"
Shaft Length 6-1/16"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-13/16"
Mounting Stud Pattern 3-5/8" x 3-5/8"
RPM Range 1001-1100
Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LE12645)
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes Resilient Mounting Rings, Holes for Hex Stevens Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms