Check Availability
  • CENTURY 

    1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 230 Voltage

  • Item # 16A119
  • Mfr. Model # OCP0250
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep HVAC/R fans moving with this direct drive blower motor. It features a permanent split capacitor motor, and open air-over motor enclosure design, allowing it to mount within the airflow of the fan to stay cool. Use in blowers, fans, and air circulators. Includes 2MFD/370V capacitor, and resilient base/rings.
Show More Close
 

Technical Specifications

Item # 16A119
Mfr. Model # OCP0250
UNSPSC #26101602
Shipping Weight 11.95 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/4
Nameplate RPM 1625
Voltage 230
Full Load Amps 1.5
Hz 60/50
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 2
Motor Mounting Type Cradle Base
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CWLE
Body Dia. 4-13/16"
Length Less Shaft 5"
Overall Length 7-7/16"
Shaft Dia. 1/2"
Shaft Length 2-1/2"
Motor Shaft Design Flat
Capacitor Required Included
Resilient Ring Dia. 2-3/16"
Ring to Ring Center 4-7/16"
RPM Range 1601-1700
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes 2MFD/370V Capacitor, Resilient Base/Rings
* This product's country of origin is subject to change

Compliance and Restrictions