Check Availability
1/30 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1100 Nameplate RPM, 115 Voltage
  • CENTURY 

    1/30 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1100 Nameplate RPM, 115 Voltage

  • Item # 4MB14
  • Mfr. Model # 9643
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4MB14
Mfr. Model # 9643
UNSPSC #26101602
Catalog Page 48
Shipping Weight 7.6 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/30
Nameplate RPM 1100
Voltage 115
Full Load Amps 0.60
Hz 60
Phase 1
Frame 42Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 3
Motor Mounting Type Stud
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5"
Length Less Shaft 4-15/16"
Shaft Dia. 1/2"
Shaft Length 8"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 3-1/4" x 3-1/4"
Stud Size #8-32
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Mounting Rings

* This product's country of origin is subject to change

Compliance and Restrictions