Check Availability
  • CENTURY 

    1/3 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56Z

  • Item # 4YHW5
  • Mfr. Model # ARB2034L4
1/3 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56Z
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-efficient motor features extended studs for mounting fan guard on shaft endshield For use in exhaust fans, air circulators, and other air-over fan applications. Ideal for dusty, dirty, nonhazardous locations.
Show More Close
 

Technical Specifications

Item # 4YHW5
Mfr. Model # ARB2034L4
UNSPSC #26101602
Catalog Page 62
Shipping Weight 23.62 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/3
Nameplate RPM 1725
Voltage 115/208-230
Full Load Amps 5.6/2.8
Hz 60
Phase 1
Frame 56Z
Motor Service Factor 1.35
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection None
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 8-3/8"
Overall Length 10"
Shaft Dia. 1/2"
Shaft Length 1-5/8"
Motor Shaft Design Keyed
Capacitor Required No
Mounting Stud Location Shaft End
Mounting Stud Pattern 4-1/8" x 4-1/8"
Stud Size #10-32
Mounting Stud Length 1/2"
Bolt Circle Dia. 5-13/16"
RPM Range 1701-1800
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes Adapter to Increase Shaft Dia. to 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions