Check Availability
  • CENTURY 

    1/3 HP Direct Drive Blower Motor, Split-Phase, 850 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 4MB74
  • Mfr. Model # F276
1/3 HP Direct Drive Blower Motor, Split-Phase, 850 Nameplate RPM, 115 Voltage, Frame 56CZ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MB74
Mfr. Model # F276
UNSPSC #26101602
Catalog Page 60
Shipping Weight 34.0 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/3
Nameplate RPM 850
Voltage 115
Full Load Amps 8.6
Hz 60
Phase 1
Frame 56CZ
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 10-5/8"
Shaft Dia. 5/8"
Shaft Length 2-1/4"
Motor Shaft Design Keyed
Capacitor Required No
RPM Range 0-1000
Standards UL Recognized, CSA Certified
Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
* This product's country of origin is subject to change

Compliance and Restrictions