Check Availability
1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage
  • CENTURY 

    1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage

  • Item # 4KA27
  • Mfr. Model # D0004
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Motor is designed with quick-reversing leads.
Show More Close
 

Technical Specifications

Item # 4KA27
Mfr. Model # D0004
UNSPSC #26101602
Catalog Page 49
Shipping Weight 13.0 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/3
Nameplate RPM 1075
Voltage 208-230
Full Load Amps 2.6
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 2
Motor Mounting Type Stud
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 5-3/8"
Shaft Dia. 1/2"
Shaft Length 4"
Motor Shaft Design Flat
Capacitor Required 2MDV4
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 4-15/16"
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes 2-1/4" Rings with 2-1/2" Adapters

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms