Check Availability
  • CENTURY 

    1/3 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 48Y

  • Item # 4HCH6
  • Mfr. Model # ARB2034L6
1/3 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 48Y
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-efficient motor features extended studs for mounting fan guard on shaft endshield For use in exhaust fans, air circulators, and other air-over fan applications. Ideal for dusty, dirty, nonhazardous locations.
Show More Close
 

Technical Specifications

Item # 4HCH6
Mfr. Model # ARB2034L6
UNSPSC #26101602
Catalog Page 62
Shipping Weight 18.4 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/3
Nameplate RPM 1725
Voltage 115/208-230
Full Load Amps 4.9/2.3-2.5
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 8-1/4"
Overall Length 9-13/16"
Shaft Dia. 1/2"
Shaft Length 1-1/2"
Motor Shaft Design Flat
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 7-3/4"
Mounting Stud Location Shaft End
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
Mounting Stud Length 3/4"
Bolt Circle Dia. 5-3/16"
RPM Range 1701-1800
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions