Check Availability
  • CENTURY 

    1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage

  • Item # 2FGP7
  • Mfr. Model # 753A
  • (1)
1/3 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 2FGP7
Mfr. Model # 753A
UNSPSC #26101603
Catalog Page 48
Shipping Weight 17.6 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/3
Nameplate RPM 1075
Voltage 115
Full Load Amps 5.6
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 4
Motor Mounting Type T-Flex
Motor Mounting Position Horizontal
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 4-13/16"
Overall Length 10-3/8"
Shaft Dia. 1/2"
Shaft Length 5-1/2"
Motor Shaft Design Flat
Capacitor Required 2MDV4
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Reversing Plug
* This product's country of origin is subject to change

Compliance and Restrictions