Check Availability
  • CENTURY 

    1/2 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM

  • Item # 16A115
  • Mfr. Model # ORM5459BF
1/2 to 1/5 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1075 Nameplate RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multiple-horsepower design eliminates the need to select speed or change capacitor size during installation. Totally enclosed construction allows all-angle mounting. Energy-efficient PSC design with high-efficiency rating ensures performance in elevated temperatures. Features quick-change rotation reversal plugs and drain plugs.
Show More Close
 

Technical Specifications

Item # 16A115
Mfr. Model # ORM5459BF
UNSPSC #26101602
Catalog Page 51
Shipping Weight 17.2 lbs
Country of Origin China *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/2 to 1/5
Nameplate RPM 1075
Voltage 208-230
Full Load Amps 3.6
Hz 60
Phase 1
Frame 48
Motor Service Factor 1.00
Max. Ambient Temp. 70 Degrees C
Ins. Class F
Duty Continuous
No. of Speeds 1
Motor Mounting Type Stud
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-11/16"
Length Less Shaft 5-3/8"
Overall Length 11-7/8"
Shaft Dia. 1/2"
Shaft Length 5-1/2"
Motor Shaft Design Flat
Capacitor Required 2MDV7
Mounting Stud Location Both Ends
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
Mounting Stud Length 7/8", 1-1/8"
Bolt Circle Dia. 5-1/8"
RPM Range 1001-1100
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
Includes Reversing Plug
* This product's country of origin is subject to change

Compliance and Restrictions