Check Availability
  • CENTURY 

    1/2 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56

  • Item # 5ELL3
  • Mfr. Model # ARB2054L4
1/2 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY energy-efficient direct drive blower motor features extended studs for mounting fan guard on shaft endshield.

• Suitable for use in dusty, dirty, nonhazardous locations
• Can be used in exhaust fans, air circulators, and other air-over fan applications
Show More Close
 

Technical Specifications

Item # 5ELL3
Mfr. Model # ARB2054L4
UNSPSC #26101602
Catalog Page 62
Shipping Weight 23.49 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/2
Nameplate RPM 1725
Voltage 115/208-230
Full Load Amps 6.8/3.1-3.4
Hz 60
Phase 1
Frame 56
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position Horizontal
Motor Bearings Ball
Motor Thermal Protection None
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 8-13/16"
Overall Length 10-13/16"
Shaft Dia. 5/8"
Shaft Length 2"
Motor Shaft Design Keyed
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 8-5/16"
RPM Range 1701-1800
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions