Check Availability
1/2 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 56
  • CENTURY 

    1/2 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 56

  • Item # 4UB97
  • Mfr. Model # F352V1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Energy-efficient motor features extended studs for mounting fan guard on shaft endshield For use in exhaust fans, air circulators, and other air-over fan applications. Ideal for dusty, dirty, nonhazardous locations.
Show More Close
 

Technical Specifications

Item # 4UB97
Mfr. Model # F352V1
UNSPSC #26101602
Catalog Page 62
Shipping Weight 25.85 lbs
Country of Origin Mexico *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Split-Phase
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/2
Nameplate RPM 1725
Voltage 115
Full Load Amps 7.0
Hz 60
Phase 1
Frame 56
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class B
Duty Continuous
No. of Speeds 1
Motor Mounting Type Cradle Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Thermal Protection Manual
Motor Shaft Rotation CW/CCW
Body Dia. 6-1/2"
Length Less Shaft 9-3/16"
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Capacitor Required No
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 8-11/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 4-1/8" x 4-1/8"
Stud Size #10-32
Bolt Circle Dia. 5-13/16"
RPM Range 1701-1800
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Base

* This product's country of origin is subject to change

Compliance and Restrictions