Check Availability
  • CENTURY 

    1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 208-230 Voltage

  • Item # 4MA90
  • Mfr. Model # FD1054
1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 208-230 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CENTURY direct drive blower motor is suitable for furnace blowers and other shaft-mounted fan and blower applications.
Show More Close
 

Technical Specifications

Item # 4MA90
Mfr. Model # FD1054
UNSPSC #26101602
Catalog Page 48
Shipping Weight 16.15 lbs
Country of Origin China *
Item Direct Drive Blower Motor
Motor Application HVAC/R
Motor Sub Application Direct Drive Fan/Blower
Motor Design Permanent Split Capacitor
Motor Enclosure Design Open Air-Over
HP 1/2
Nameplate RPM 1625
Voltage 208-230
Full Load Amps 2.8
Hz 60
Phase 1
Frame 48Y
Motor Service Factor 1.00
Max. Ambient Temp. 40 Degrees C
Ins. Class A
Duty Continuous
No. of Speeds 3
Motor Mounting Type Stud
Motor Mounting Position All Angle
Motor Bearings Sleeve
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Body Dia. 5-5/8"
Length Less Shaft 6-1/8"
Shaft Dia. 1/2"
Shaft Length 5-15/16"
Motor Shaft Design Flat
Capacitor Required 2MDV6
Resilient Ring Dia. 2-1/4"
Ring to Ring Center 5-11/16"
Mounting Stud Location Shaft End
Mounting Stud Pattern 3-5/8" x 3-5/8"
Stud Size #8-32
RPM Range 1601-1700
Standards UL Recognized, CSA Certified
Application Blowers, Fans and Air Circulators
Includes Resilient Mounting Ring
* This product's country of origin is subject to change

Compliance and Restrictions